Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Scratch
Mfr # 11819-00000-20
Zoro # G301860126
product price: $56.75
/pk 20, $2.84/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11819-00000-20
- Zoro # G301860126
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Size | One Size |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Scratch |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | Meets High Impact Requirements of ANSI Z87.1-2010 and CSA Z94.3-2007 Compliant-2007 |
Weight | 1.5 lbs |
Material | Polycarbonate |
Color | Clear |
Frame Type | Frameless |
Description
An economy safety glass that offers style, protection and affordability. Providing a wide viewing area, the wraparound design combines with the integrated side shields to keep eyes more fully protected. Contoured temples fit comfortably and snugly without pressure points but also without any looseness that causes shifting. The impact-resistant polycarbonate lens absorbs 99.9% UV rays. Recommended for use during chipping, chiseling, drilling, grinding, machining, masonry, pouring/casting, power fastening, riveting, sanding and sawing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- MAGNA VISUAL Die Cut Number Magnets, Black, 1-1/2, PK108 (DCN-157)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-51-427-YL)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- 3M Protective Eyewear, Clear Anti-Fog (70071695129)
- 3M Safety Glasses, IR 5.0 Anti-Fog (SF650AS)
- 3M Virtua AP Eyewear 11848-00000-20 G, 20PK (11848-00000-20)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- 3M Safety Glasses