Shop All Safety Glasses
3M
Safety Glasses, Clear Anti Fog
Mfr # TGV01-100
Zoro # G8895439
product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti Fog
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TGV01-100
- Zoro # G8895439
- UPC # 50051141563911
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dimensions | 6.5 in H x 6.5 in L x 2.25 in W |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti Fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Series | Tour-Guard V |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2003 and CSA Z94.3-2007; ANSI Z87.1-2015 |
Used For | Assembly, Cleaning, Demolition, Drilling, Electrical, Facility Maintenance, Grinding, Machine Operation, Machining, Masonary, Painting, Remediation, Sanding, Sawing, Welding |
Features | Impact Protection, Integrated sideshields, Over-the glass coverage; Splash Protection |
Metal Detectable | No |
Arm Color | Clear |
Arm Tip Type | Classic |
Frame Type | Frameless |
Description
Protective Eyewear, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (300BM-08)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-XL)
- ACCUFORM Scoreboard, Job Safety OSHA, 20 x 28 In. (SCK111)
- SMITH CORONA C21050 Lift-Off Tape, PK2 (21050)
- 3M Safety Glasses, Amber Anti-Fog (SF503SGAF-BLK)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- 3M Safety Glasses, Clear Anti-Scratch (SF410AS-FM)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- 3M Safety Glasses