Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch
Mfr # S1501SGAF-KT
Zoro # G402673328
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S1501SGAF-KT
- Zoro # G402673328
- UPC # 50638060430199
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series S1501SGAF-KT, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (109050)
- SELLSTROM Ratchet Faceshield Assy, with Headgear (S38410)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- 3M 3M Virtua Safety Glasses - Clear Temples, Hard Coat Lens, Clear Polycarbonate (7100109223)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK-FM)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog (1334250)
- 3M Safety Glasses, Gray Scratch-Resistant (11815-00000-20)
- GLOBAL VISION Glasses, Flamez, Safety, G-Tech Lens (FLAMEZGTR)
- 3M Eye Protection