Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # SF401XSGAF-GRN
Zoro # G3793117
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF401XSGAF-GRN
- Zoro # G3793117
- UPC # 051131495258
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SecureFit(TM) 400X, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color High Visibility Green/Clear, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- CARHARTT WRKPNTS DUNGAREE 33 32 MDNGHT (B11-MDT 33 32)
- HONEYWELL NORTH Howard Leight„¢ MAX-1-D MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 500 Pairs/Box (MAX-1-D)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- 3M Safety Glasses, Blue Anti-Scratch (11816-00000-20)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF402XAS-GRN)
- 3M Safety Glasses, IR 1.7 Scratch-Resistant (SF3717AS-BLK)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- 3M Eye Protection