Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # SF3701SGAF-BLU
Zoro # G504245973
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Blue
- Lens Coating Anti-Fog ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF3701SGAF-BLU
- Zoro # G504245973
- UPC # 50051131278962
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Arm Length | 127 mm |
Description
Safety Glasses, Series 3700, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Hard and Soft Nose Piece, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- ZING Protection Dispenser, 12inHx11-1/2inW (7307)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog (1334250)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SCCS02SGAF-GRN)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- 3M Safety Glasses, Green Anti-Fog (SF630AS)
- MILWAUKEE TOOL Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (48-73-2026, 48-22-5506)
- 3M Safety Glasses