Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # SF101AF-BLK
Zoro # G905976933
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SF101AF-BLK
- Zoro # G905976933
- UPC # 638060429006
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 100, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- MASTER LOCK Oversized Plug Cover, Red (453L)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- 3M Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens (SF201SGAF-BLU)
- 3M Safety Glasses, Clear Antifog Coating (10078371662704)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (S1107SGAF-KT)
- 3M Safety Eyewear Yellow Lens (90966-WV12)
- 3M Safety Glasses, Clear Antifog Coating (10078371620872)
- EDGE EYEWEAR Safety Glasses, Blue Mirror Polycarbonate Lens, Anti-Scratch (XB138)
- 3M Eye Protection