3M

Safety Glasses, Blue/Violet Mirror Polarized


product price: $12.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Rubber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # MXE1029AF-BLK
  • Zoro # G8521232
  • UPC #
    50638060429568
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal

Description

Safety Glasses, Series 1000, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Rubber, Lens Material Polycarbonate, Temple Color Black, Temple Style Soft Rubber Temples, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.