Shop All Safety Glasses
3M
Safety Glasses, Blue Anti-Fog, Scratch-Resistant
Mfr # SF3750AS-BLK
Zoro # G8521196
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Blue
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF3750AS-BLK
- Zoro # G8521196
- UPC # 50051131279174
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series 3700, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- NEVS Day Change IV Tubing Label - Change Thursday 7/8" x 3" Blue w/Black (NTUBE-TH)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1102SGAF)
- 3M Safety Glasses, Gray Scratch-Resistant (11815-00000-20)
- 3M Safety Glasses, I/O Anti-Fog ; Anti-Scratch (SCCS07SGAF-GRN)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- 3M Safety Glasses, Clear Antifog Coating (50051131271895)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF202AFP)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- 3M Safety Glasses