Shop All Safety Glasses
3M
Safety Glasses, Amber Anti-Fog
Mfr # SF503SGAF-BLK
Zoro # G405976938
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF503SGAF-BLK
- Zoro # G405976938
- UPC # 50638060429292
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 500, Lens Color Amber, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2" White Marking Tape 108ft.L (471)
- CAROLINES TREASURES Fish Speckled Trout Machine Washable Memory Foam Mat (8737RUG)
- 2W INTERNATIONAL Medium Weight Rain Suit, Large, Yellow (7025-SD L)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Maintenance Dept., 132118 (132118)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS585)
- 3M Virtua Sport CCS Protective Eyewear, Blue Plastic Frame, Clear Polycarbonate Lens (7010340677)
- 3M Safety Glasses, Clear Antifog Coating (10078371662704)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Anti-Fog, Clear Lens, Blue Frame (708403CL)
- 3M Eye Protection