Shop All Safety Glasses
3M
Safety Glasses, Amber Anti-Fog
Mfr # SF3703SGAF-GRN
Zoro # G105976931
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Green
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF3703SGAF-GRN
- Zoro # G105976931
- UPC # 50051131279136
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 3700, Lens Color Amber, Lens Coating Anti-Fog, Frame Color Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO IBC Marking Plate, Gray (GM1829SPMP-GRY)
- WOLVERINE Size 7 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- STAIRMASTER 11" Stair Tread 4'0" Yellow-Black (511-YB4)
- KASCO Kasco ZA2P3 Filter (601019)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF)
- 3M Solus 2000 Safety Glasses, Anti-Fog/Scratch, Half-Frame, Gray/Teal Temple, Clear Lens (S2001SGAF-BGR)
- 3M Safety Glasses, Clear Anti Fog (TGV01-100)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1102SGAF)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF501AF-BLK)
- 3M Safety Glasses, Blue Anti-Scratch (11816-00000-20)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- 3M Eye Protection