Shop All Safety Glasses
3M
Safety Glasses, Amber Anti-Fog
Mfr # S1203SGAF
Zoro # G3881057
original price:
$16.32
18% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Amber
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S1203SGAF
- Zoro # G3881057
- UPC # 50051131271840
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series 1000, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Green, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black/Green, Temple Style Interchangeable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK (08-K259PDD/L)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 100)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236WF FLO PNK)
- 3M Safety Glasses, Amber Scratch-Resistant (11817-00000-20)
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- 3M Safety Goggle, Clear Anti-scratch & Anti-fog (7100079049)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7960SF)
- 3M Safety Glasses