Shop All Safety Glasses
3M
Safety Glasses, Amber Anti-Fog
Mfr # S1103SGAF
Zoro # G3881090
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Amber
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S1103SGAF
- Zoro # G3881090
- UPC # 50051131271888
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Dimensions | 2 in H x 2 in L x 2 in W |
Description
Safety Glasses, Series 1000, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Blue, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black/Blue, Temple Style Interchangeable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size XL (10) (99-1-504-10)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, XL (8391)
- 3M 3M„¢ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens (7100114652)
- 3M Safety Goggle, Clear Anti-scratch & Anti-fog (7100079049)
- 3M Safety Glasses, Clear Anti-Scratch (SF410AS-FM)
- 3M Virtua Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Frameless, Clear Arm, Clear Lens (11329-00000-20)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11328-00000-20)
- 3M Polarized Safety Glasses, I/O Gray Polarized (MXE1007SGAF-BLK)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- 3M Eye Protection