Shop All Safety Glasses
3M
Safety Glasses, Amber Anti-Fog, Anti-Scratch
Mfr # SF103AF-BLK
Zoro # G605976943
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF103AF-BLK
- Zoro # G605976943
- UPC # 50638060428912
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 100, Lens Color Amber, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI-ISEA Z87.1-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9760S)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-EMO-TA)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7552-7W)
- CONDOR Mechanics Gloves, M, Black, Spandex/Neoprene (42LA26)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- 3M SOFTY GLASSES BLACK/BLU/CLR (47210H1-VDC)
- 3M Safety Glasses, I/O Anti-Fog ; Anti-Scratch (SCCS07SGAF-GRN)
- 3M 3M„¢ Virtua„¢ Safety Glasses with Foam Gasket, Blue Frame, Clear Lens (7000128259)
- 3M Safety Glasses