Shop All Safety Glasses
3M
Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate
Mfr # GLS585
Zoro # G306603681
product price: $5.49
/pr
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Material Lens: Polycarbonate|Frame: Polycarbonate
- Frame Material Polycarbonate
- Series Tour-Guard V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GLS585
- Zoro # G306603681
- Country of Origin United States
- Category Safety Glasses
Details
Item | Safety Glass |
Lens Color | Clear |
Frame Color | Clear |
Lens Material | Lens: Polycarbonate|Frame: Polycarbonate |
Frame Material | Polycarbonate |
Series | Tour-Guard V |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010 |
Features | Extended, Integrated Side Shields; Impact Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size S (SV4WGMS)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- SAFE KEEPER Reusable Steel Roof Anchor (SA01-SK)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS586)
- 3M 3M„¢ BX„¢ Safety Glasses, Clear Lens, Silver/Black Frame (7000052795)
- 3M Virtua Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Frameless, Clear Arm, Clear Lens (11329-00000-20)
- 3M Solus 2000 Safety Glasses, Anti-Fog/Scratch, Half-Frame, Gray/Teal Temple, Clear Lens (S2001SGAF-BGR)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- 3M Safety Glasses Kit W/ Elastic Strap, Foam Gasket, Solus 1000, Anti-Fog, Black/Blue, Clear (S1101SGAF-KT)
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- 3M Eye Protection