Shop All Safety Glasses
3M
Safety Eyewear Blk Frm/Gry Len
Mfr # 47011H1-DC
Zoro # G806878091
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Eyewear Size 2-1/2 in
- UV Protection 99.9%
- Standards ANSI Z87.1, CSA Z94.3, AS/NZS 1337
- Includes Scratch-Resistant Lens Coating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 47011H1-DC
- Zoro # G806878091
- UPC # 51141975887
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | 2-1/2 in |
Details
Lens Color | Gray |
UV Protection | 99.9% |
Standards | ANSI Z87.1, CSA Z94.3, AS/NZS 1337 |
Includes Scratch-Resistant Lens Coating | Yes |
Arm Tip Type | Flat |
Frame Type | Wraparound |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Headband, Black, PK12 (2KE72)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-1000-C)
- HILLMAN English White Open/Close Clock Sign 6 in. H X 12 in. W, 3PK (848653)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XSGAF-BLU)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS585)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- 3M Safety Glasses, Amber Anti-Fog (SF203AFP)
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-SKT)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- 3M Safety Glasses