Shop All PAPR Accessories
3M
S922 SSeries Peel Off Lens, 10PK
Mfr # 50051131373025
Zoro # G907658431
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- For Use With 3M M-Series Headgear
- Series Versaflo S-Series
- Application Assembly and Mechanical, Cleaning, Facility Maintenance, General Maintenance, Painting; General Manufacturing, Transportation
- Features Transparent visor cover; Helps protect visor from contaminants and scratches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 50051131373025
- Zoro # G907658431
- Country of Origin United States
- Category PAPR Accessories
Details
Color | Transparent |
Item | Faceshield Cover |
For Use With | 3M M-Series Headgear |
Series | Versaflo S-Series |
Application | Assembly and Mechanical, Cleaning, Facility Maintenance, General Maintenance, Painting; General Manufacturing, Transportation |
Features | Transparent visor cover; Helps protect visor from contaminants and scratches |
System Type | Hood |
Description
The 3M Versaflo S922 Visor Cover is a transparent covering that can be applied to the all S600, S700, and S800 hood assemblies to protect the visor from contaminants and scratches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 7 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37608)
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- 3M Versaflo(TM) Economy Hood, M/L, PK20 (S-403L-20)
- 3M Versaflo(TM) Headcover, S/M, White, PK5 (S-133S-5)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- 3M Visor Frame Assembly, 1" (M-920)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- SUNDSTROM SAFETY Protective Hard Shell Hd Visor, PK12 (SR 542)
- 3M PAPR Accessories