Shop All Cable Ties
3M
S Barb Cable Tie CTSB4NT18-C, Nat, PK1000
Mfr # CTSB4NT18-C
Zoro # G8491072
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18 lbs
- Approximate Length 4 in
- Overall Length 4 in
- Overall Width 0.09 in
- Product Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CTSB4NT18-C
- Zoro # G8491072
- UPC # 10076308925786
- Country of Origin China
- Category Cable Ties
Dimensions
Approximate Length | 4 in |
Overall Length | 4 in |
Overall Width | 0.09 in |
Minimum Bundle Diameter | 0.9 in |
Maximum Bundle Diameter | 0.9 in |
Details
Item | Steel Barb Cable Tie CTSB4NT18-C,Natura |
Tensile Strength | 18 lbs |
Product Color | Natural |
Minimum Operating Temperature (Celsius) | -40 °C |
Cable Management Products | Cable Ties |
Maximum Operating Temperature (Celsius) | 85°C |
Overall Thickness | 0.04 in |
Description
Steel Barb Cable Tie CTSB4NT18-C,Natura, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11587384)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- 3M Cable Ties