Shop All Reusable Respirators
This Product is Discontinued
3M
Rugged Comfort Quick Latch Half Facepiece Reusable Respirator 6502QL/49490, Medium (Discontinued)
Mfr # 7000128239
Zoro # G405958415
This Product is Discontinued
Key Features
- Series Rugged Comfort 6500
- Special Features Cool Flow™ Exhalation Valve; Drop-down Feature; Enhanced Comfort; Enhanced Durability; Half Facepiece Reusable; 3M™ Cool Flow™ Valve
- Exhalation Valve Yes
- Mask Size Medium
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000128239
- Zoro # G405958415
- UPC # 51131494909
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Medium |
Details
Series | Rugged Comfort 6500 |
Special Features | Cool Flow™ Exhalation Valve; Drop-down Feature; Enhanced Comfort; Enhanced Durability; Half Facepiece Reusable; 3M™ Cool Flow™ Valve |
Exhalation Valve | Yes |
Facepiece Material | Silicone |
Color | Gray, Teal |
Respirator Connection Type | Bayonet |
Item | Half Facepiece Respirator |
Material | Silicone/Nylon |
Face Seal | Silicone Faceseal |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.