Shop All Reusable Respirators
3M
Rugged Comfort Quick Latch 6500 Half Mask, Without Filters
Mfr # 50051131494904
Zoro # G507658435
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly, Cleaning, Composite Finishing, Demolition, Facility Maintenance, Final Finish, Grinding, Machine Operation, Paint Preparation, Painting, Sanding, Welding; Agriculture, Construction, Design and Construction, Facility Sanitation, Food and Beverage Manufacturing, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Manufacturing, Marine, Metal Production and Fabrication, Military Maintenance, Repair and Operation (MRO), Mining, Oil and Gas, Pharmaceutical, Transportation
- Respirator Connection Type Bayonet
- Special Features Compatible with Welding Shield; Drop-down Feature; Enhanced Comfort; Enhanced Durability; Half Facepiece Reusable; 3M Cool Flow Valve; Hazard Type: Mold, Silica; Used with Rugged Comfort 6500; Silicone Faceseal; Use with 3M Particle Filters 2000, 2200, 7000, or 5000 Series; Use with 3M 6000 Series Gas/Vapor and Combination Cartridges; Compatible with 3M TR-600 and TR-800 powered air purifying respirators
- Mask Size Medium
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051131494904
- Zoro # G507658435
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Medium |
Details
Typical Application | Assembly, Cleaning, Composite Finishing, Demolition, Facility Maintenance, Final Finish, Grinding, Machine Operation, Paint Preparation, Painting, Sanding, Welding; Agriculture, Construction, Design and Construction, Facility Sanitation, Food and Beverage Manufacturing, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Manufacturing, Marine, Metal Production and Fabrication, Military Maintenance, Repair and Operation (MRO), Mining, Oil and Gas, Pharmaceutical, Transportation |
Respirator Connection Type | Bayonet |
Item | Half Facepiece Respirator |
Special Features | Compatible with Welding Shield; Drop-down Feature; Enhanced Comfort; Enhanced Durability; Half Facepiece Reusable; 3M Cool Flow Valve; Hazard Type: Mold, Silica; Used with Rugged Comfort 6500; Silicone Faceseal; Use with 3M Particle Filters 2000, 2200, 7000, or 5000 Series; Use with 3M 6000 Series Gas/Vapor and Combination Cartridges; Compatible with 3M TR-600 and TR-800 powered air purifying respirators |
Facepiece Material | Silicone |
Material | Silicone/Nylon |
Color | Gray, Teal |
Exhalation Valve | Yes |
Mask Headstrap Type | 4 Point Quick Latch |
Number of Suspension Points | 4 point Quick Latch Half Facepiece |
Description
The 3M Rugged Comfort Half Facepiece Respirator is designed with tough and dirty worksites in mind This reusable respirator has the 3M QuickLatch System QLS which makes it easy to pull on and off as you move in and out of contaminated areas The QLS means there is no need to remove your hardhat or faceshield when lowering or raising your respirator The silicone faceseal allows for a comfortable, stable and soft yet firm seal The lowprofile design of this respirator makes for simplified cleaning and maintenance with less parts and crevices Available in three sizes, all masks have the 3M bayonet connection system allowing connection to a broad range of twin lightweight filters to protect against gases, vapors and particulates depending on your individual needs For use with all 3M Particulate Filters and GasVapor CartridgesCartridges, filters, parts, and accessories are sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- PIP Cleanteam Cotton Lisle, Heavy Weight, PK12 (97-540)
- EDWARDS SIGNALING Door Holder Assembly, 5-1/4 to 7-1/2 In. (1500-7)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M Hlf Msk Resp 6502, M, Cart, AG, OV, P100, PK2 (29WT66-4JG12)
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- 3M Hlf Msk Resp 7501, S, Filter, P100, PK2 (3PB39-4JG29)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- 3M Reusable Respirators