Shop All Automotive Wax
This Product is Discontinued
3M
Rubber Treatment/Tire Dressing (Discontinued)
Mfr # 39042
Zoro # G3187387
This Product is Discontinued
Key Features
- Container Type Spray Bottle
- Appearance Liquid
- Container Size 16 fl oz
- Type Trigger Spray
- VOC Content None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 39042
- Zoro # G3187387
- UPC # 00051131390423
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 16 fl oz |
Details
Item | Rubber Treatment/Tire Dressing |
Container Type | Spray Bottle |
Appearance | Liquid |
Type | Trigger Spray |
VOC Content | None |
Contains | Silicone |
pH | 7.0 to 8.0 |
Color | Yellow |
Specific Gravity | 1.00 |
Features | Dual Purpose product also Refreshes look of Faded Exterior Rubber Trim and Moldings, Easy-to-Use Formula Restores Deep Black Color and Natural Shine to Tires, Fine-Mist Sprayer and Even Spray Pattern, Non-Sling Formula will not Blemish Automotive Paint Jobs, Special Formula Restores Like-New Appearance to Tires, Trim and Molding |
Fragrance | Liquid Emulsion |
VOC Content Weight Percentage | 0.1 % |
VOC Content Weight | 1 g/L |
Minimum pH Level | 7 |
Product Form | Liquid |
Cleaner Type | Tire Shine Dressing |
Use Location | Exterior |
Series | Tire Restorer |
Maximum pH Level | 8 |
Description
Rubber Treatment/Tire Dressing, Cleaner Type Tire Shine Dressing, Product Form Liquid, Container Type Spray Bottle, Container Size 16 fl oz, Use Location Exterior, Color Yellow, Includes -, VOC Content Weight Percentage 0.1 Percent, Minimum pH Level 7, Maximum pH Level 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.