Shop All Hand Scrapers
3M
Rubber Squeegee, 2.75x4 1/4In, Black, PK50
Mfr # 05517
Zoro # G5635585
product price: $193.99
/pk 50, $3.88/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Width 2 3/4 in
- Overall Length 2 3/4 in
- Color Black
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05517
- Zoro # G5635585
- UPC # 00051144055173
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Width | 2 3/4 in |
Overall Length | 2 3/4 in |
Length | 4 1/4 in |
Overall Width | 4 1/4 in |
Details
Item | Rubber Squeegee |
Type | Automotive |
Color | Black |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Used for Removing Slush Created When Sanding or for Applying Glazing Putty and Plastic Filler |
Material | Rubber |
Tether Style | Tether Capable |
Product Type | Squeegee |
Applicator Type | Squeegee |
Number Included | 50 |
Description
Rubber Squeegee, Applicator Type Squeegee, 2 3/4 in Overall Length, 4 1/4 in Overall Width, Material Rubber, Color Black, Number Included 50, Product Type Squeegee, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN43)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (445-0X)
- RUBBERMAID COMMERCIAL Wheels/Axle Parts, 8" Wheels (FG6173L90000)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- 3M Rubber Squeegee, Automotive, 2x3In, PK50 (05518)
- 3M Hand Applicator, Vinyl, Blue, 25 Pack (PA1-B)
- 3M Applicator, Hand, SqueegeeDesign, PK25 (00051128089835)
- DIABLO SDS-Plus Floor Scraper Replacement Blade (DMAPLCH2060BO)
- UNGER Surface Scraper, f/4" Blades, 12" Handle, Green/Black, PK 10 (UNGSH25CCT)
- BOJO TOOLS Scraper 7 Tool Kit (ATH-S7-SCRAPER)
- ETTORE Pro Contour Blade Holder 6 Inch (1048)
- 3M Hand Scrapers