Shop All Back Up Pads
3M
Rubber Slotted Expander Drum
Mfr # 77721
Zoro # G5999944
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6,000 RPM
- Material Rubber Cushion
- Shank Size 1/4 in
- Diameter 2 in
- For Use With Evenrun Bands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 77721
- Zoro # G5999944
- UPC # 00051144777211
- Country of Origin United States
- Category Back Up Pads
Dimensions
Shank Size | 1/4 in |
Diameter | 2 in |
Width | 2 in |
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Overall Width | 2 in |
Details
Item | Slotted Expanding Drum |
Max. RPM | 6,000 RPM |
Material | Rubber Cushion |
For Use With | Evenrun Bands |
Product Type | Expander Drum |
Expanding Type | Slotted |
Connector Type | Straight Shank |
Maximum Operating Speed | 6,000 RPM |
Expanding Material | Rubber |
Description
Slotted Expanding Drum, Connector Type Straight Shank, Expanding Type Slotted, Maximum Operating Speed 6,000 RPM, Overall Diameter 2 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207 (RSP44)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .008" Steel Fill (10037)
- 3M Expanding Drum, 1.5x2in, 3000 RPM, 1/4in. (45130)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- 3M Disc, 051141-28322-7, Soft Interface (7100005497)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- 3M Disc Pad, 3 in. (45093)
- DYNABRADE Disc Pad, 2-3/4" X 11" (57511)
- 3M Back Up Pads