Shop All Gasket Sealants
3M
Rubber and Gasket Adhesive, 847, 5 fl oz, Tube, Brown
Mfr # 847
Zoro # G2614893
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bonds Leather, Rubber, Plastics and Gasketing Materials
- Color Brown
- Substrates Adheres Nitrile Rubber (BUNA), Neoprene, SBR, Butyl, Leather, Vinyl, and Various Rubbers
- Temp. Range -40 to 180 Degrees F
- Sealant Container Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 847
- Zoro # G2614893
- UPC # 00021200197185
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 5 oz |
Container Size | 5 fl oz |
Container Size and Type | 5 fl oz Tube |
Container Size Range | 5 oz and Under |
Description
Gasket Adhesive, Color Brown, Container Size 5 fl oz, Container Type Tube, Full Cure Time 2 hr, Cure Type Heat, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Series 847, Working Time 15 min, Product Form Liquid, For Fluid Type Fuels, Oil, Water, For Material Type Rubber, Resistance Properties Oil Resistant, Standards MIL-C-4003, VOC Content 98 g/L, Chemical Base Nitrile Rubber, Clean Up Method Acetone, Flash Point -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 5CC Calibrated Syringe W/Lok/No153 Tip, Pack 1400 (M5LLBA)
- DAP Urethane Adhesive, Multi-Purpose Floor Series, Opaque, 1 gal, Dual-Cartridge (00142)
- COLOR PUTTY 3.68 Oz Brown Mahogany Oil-Based Putty (126)
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- 3M For Rubber and Gaskets Gasket Sealant, 1 qt, Brown, Temp Range -40 to 180 Degrees F (847)
- 3M Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F (2141)
- 3M Liquid Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300)
- 3M 847 RUBBER & GASKET ADHESIVE 5oz (3M19718)
- 3M Neoprene Rubber/Gasket Adh, Yellow, 5 Gal. (1300)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300L)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- 3M Gasket Sealants & Makers