Shop All Weld Nuts
3M
Round Fiber Disc Retainer Nut, 5/8"-11, 3/8 in Lg
Mfr # 05622
Zoro # G1866566
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Base Shape Round
- Base Length 3/8 in
- System of Measurement Inch
- For Use With For use with all 3M(TM) disc pad hub and face plates and 3M fibre disc holders. Has a 5/8-11 INT thread and has 3/8 inch thread length. Has 1/4 inch diameter holes for use with a spanner wrench.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-11 |
Base Length | 3/8 in |
Overall Width | 4 in |
Tool Connection Size | 5/8"-11 |
Overall Length | 3/8 in |
Tool Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Description
Fiber Disc Retainer Nut, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Silver, Overall Length 3/8 in, Overall Width 4 in, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Retainer Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0800)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7461SD1-PWR)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (411010U)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.612 in L, Steel Body (SBS-0814-HL)
- ZORO SELECT Round Weld Nut, #6-32, Steel, 1/64 in Ht, 100 PK (1LAC2)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- ZORO SELECT Square Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 25 PK (2008-1)
- ZORO SELECT Tab Weld Nut, #10-24, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE6)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.39 in Wd, 0.64 in Lg, 0.097 in Ht, 1000 PK (269639)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- 3M Weld Nuts