Shop All Fire Barrier Products
3M
Round Mounting Bracket, For PT2RD, PK2
Mfr # PT2RMB
Zoro # G0795462
product price: $14.19
/pk 2, $7.10/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Height 2 in
- Width 2 in
- Fire Rating 4 hr
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PT2RMB
- Zoro # G0795462
- UPC # 051115187742
- Country of Origin United Kingdom
- Category Fire Barrier Products
Dimensions
Length | 10 in |
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Outside Diameter | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Overall Length | 10 in |
Details
Fire Rating | 4 hr |
Item | Round Mounting Bracket |
Color | Red |
For Use With | 3M Fire Barrier Pass-Through Device Round |
Accessory Type | Round Mounting Bracket |
Passthrough Shape | Round |
Usage Location | Commercial Construction Surfaces |
Product Type | Mounting Bracket |
Fire Rating Time | Up to 3 hr |
Firestop Product Type | Wall Mounting Brackets |
Firestop Type | Wall Mounting Brackets |
Description
Round Mounting Bracket, Fire Rating 3 hr, For Pipe Size Not Applicable, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 2 in, Overall Height 2 in, Overall Length 4 in, Overall Width 2 in, Product Type Mounting Bracket, Shape Not Applicable, Usage Location Commercial Construction Surfaces, Color Silver, For Use With 3M Fire Barrier Pass-Through Device, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (OD60A93.CH)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- 3M Fire Barrier Sealant, 4.5 gal., Blue (150+)
- 3M Pipe Collar, 1-1/2 In., For Plastic Pipe (ULTRA-PPD-1.5)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- 3M Pipe Cast-In Device, 4 In., For Metal Pipe (4MCID)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-SMALL*)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- 3M Fire Barrier Products