Shop All Flap Wheels
3M
Rotary Flap Peen Assembly, 1x2in, PK5
Mfr # 7000000787
Zoro # G5949562
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 330
- Abrasive Material Tungsten Carbide
- Flap Width 1 in
- Flap Length 2 in
- Specifications MIL-R-81841 (AS) and MIL-W-81840 (AS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000000787
- Zoro # G5949562
- UPC # 00048011037653
- Country of Origin United States
- Category Flap Wheels
Dimensions
Flap Width | 1 in |
Flap Length | 2 in |
Flap Width x Length | 1 in W x 2 in L |
Details
Item | Rotary Flap Peen Assembly |
Grit | 330 |
Abrasive Material | Tungsten Carbide |
Specifications | MIL-R-81841 (AS) and MIL-W-81840 (AS) |
Not Included | Mandrel |
Standards | MIL-R-81841 (AS), MIL-W-81840 (AS) |
Color | Goldenrod |
Description
Rotary Flap Peen Assembly, Abrasive Material Tungsten Carbide, Flap Length 2 in, Flap Width 1 in, Standards MIL-R-81841 (AS), MIL-W-81840 (AS), Color Goldenrod, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91208)
- NORTON ABRASIVES STRIP DISC 5"" CRS 80G (07660768363)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 36 G, PK25 (7000119175)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- 3M Mounted Flap Wheel, 60Grit, Medium, Ceramic (7100138161)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- 3M Roto Peen Flap Assembly, 2x2-1/8" C, PK10 (HD-ZH)
- 3M Flap Wheel Type 84 747D, 2inx1/2inx1/4-2 (747D)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type -Fine (A 120) (46791)
- 3M Flap Wheels