Shop All Lanyards and Lifelines
3M
Rope Lifeline, with Snap Hook
Mfr # 1299992
Zoro # G001259640
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Polypropylene Blend
- Series PRO
- Includes Snap Hook
- Tensile Strength 5,000
- Installation Temporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1299992
- Zoro # G001259640
- UPC # 840779078042
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 75 ft |
Lifeline Length | 75 ft |
Lifeline Diameter | 0.63 in |
Details
Material | Polyester/Polypropylene Blend |
Item | Horizontal Lifeline |
Series | PRO |
Includes | Snap Hook |
Tensile Strength | 5,000 |
Installation | Temporary |
Attaches To | Vertical Lifeline System |
For Use With | Lifeline |
Anchorage Hook Type | Swiveling Snap Hook |
Hardware Material | Polyester, Polypropylene |
Weight Capacity | 310 lb |
Standards | OSHA 1910.140, OSHA 1926.502 |
Brand and Series | PROTECTA(R) |
Lifeline Material | Polyester, Polypropylene |
Lifeline Installation | Reusable |
Horizontal Lifeline Component | Horizontal Lifeline |
Workers per System | 2 |
Includes Tie-Off Adapters | No |
Compatible Attachment Points | Vertical Lifeline System |
Includes Mounting Hardware | Yes |
Retractable | No |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Vertical Lifeline System, Lifeline Length 75 ft, Lifeline Material Polyester, Polypropylene, Hardware Material Polyester, Polypropylene, For Use With Lifeline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, M (GV086GM)
- CONDOR Drivers Gloves, Cowhide, S, Gold, PR (4TJY9)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Tee, Black, L (70030501L)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- 3M Synthetic Horizontal Lifeline System (2200410)
- SAFEWAZE 34ft SRL Tag Line Rope (020-9014)
- 3M Fall Protection