Shop All Rescue & Descent Equipment
3M
Rope Gripping Handle
Mfr # 3327600
Zoro # G701049626
Free Shipping & Returns
$3,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum
- For Use With Descent Systems
- Includes Carabiner, Rope, Snap Hook
- Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3327600
- Zoro # G701049626
- UPC # 840779133055
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Details
Item | Rope Gripping Handle |
Weight Capacity | 310 lb |
Hardware Material | Aluminum |
For Use With | Descent Systems |
Includes | Carabiner, Rope, Snap Hook |
Standards | ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12 |
Line Material | Nylon |
Color | Black, Yellow |
Brand and Series | DBI-SALA(R) |
Product Type | Rescue and Descent Device |
Description
Rope Gripping Handle, Length Not Applicable, Color Black, Yellow, For Use With Descent Systems, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Hardware Material Aluminum, Product Type Rescue and Descent Device, Weight Capacity 310 lb, Includes Carabiner, Rope, Snap Hook, Line Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Do Not Enter Test In Progress Sign, Landscape (OS-NS-A-1014-L-11225)
- OPTIC MAX Clear Reader Safety Glasses +1.0, Wraparound, Polycarbonate Lens (100RT/C1.0)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- 3M Rescue and Descent Device, Yellow (3327150)
- 3M Rescue and Descent Device (3327100)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- 3M Rescue and Descent Device (3325200)
- PETZL Openable Cam-Loaded Rope Clamp (B50A)
- 3M Rescue & Descent Equipment