Shop All Anchorage Connectors
3M
Roof Top Anchor
Mfr # 2100140
Zoro # G101259663
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2100140
- Zoro # G101259663
- UPC # 840779013371
- Country of Origin United Kingdom
- Category Anchorage Connectors
Dimensions
Length | 16 in |
Details
Item | Roof Top Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Roof Orientation | Flat, Inclined |
Anchor Installation | Permanent |
For Surface Material | Concrete, Wood |
Brand and Series | DBI-SALA(R) |
Anchor Base Attachment Style | Toggle Bolt |
ANSI Standards Met | ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Roof Top Anchor, Anchor Material Steel, Clamp Compatible Seam Not Applicable, Length 16 in, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Tie-Off, Weight Capacity 310 lb, Anchor Base Attachment Style Toggle Bolt, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Permanent, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Brown (10006961)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Roof Anchor, Swiveling Roof (2190071)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- 3M Fall Protection