Shop All Anchorage Connectors
3M
Roof Anchor, Swivel D-Ring, 310lb Cap, 36"L
Mfr # 2103690
Zoro # G201059682
product price: $1,888.99
/ea
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 3 ft
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2103690
- Zoro # G201059682
- UPC # 648250161463
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Width | 3 ft |
Details
Item | Roof Anchor |
Anchor Material | Aluminum |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
D-Ring Material | Steel |
For Roof Orientation | Inclined |
Series | Dbi-Sala(R) |
Brand and Series | DBI-SALA(R) |
Includes Mounting Hardware | Yes |
Anchor Installation | Reusable |
For Surface Material | Concrete, Wood |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Clamp Compatible Seam | Nail Strip |
Anchor Base Attachment Style | Screw |
Description
Roof Anchor, Anchor Material Aluminum, D-Ring Material Steel, Clamp Compatible Seam Nail Strip, Length 3 ft, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Inclined, For Surface Material Concrete, Wood, Mounting Type Bolt-On, Weight Capacity 310 lb, Width 3 ft, Anchor Base Attachment Style Screw, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Includes Mounting Hardware Yes, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, S (C814)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564TXL)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Roof Anchor, Swiveling Roof (2190071)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- 3M Anchorage Connectors