Shop All Anchorage Connectors
3M
Roof Anchor, Reusable, For Standing Seam
Mfr # 2190072
Zoro # G901259658
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Stainless Steel
- Weight Capacity 420 lb
- Length 3 ft
- Attachment Point SRL Bracket
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2190072
- Zoro # G901259658
- UPC # 840779162116
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Details
Item | Roof Anchor |
Anchor Material | Aluminum, Stainless Steel |
Weight Capacity | 420 lb |
Attachment Point | SRL Bracket |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Surface Material | Concrete, Wood |
Anchor Installation | Reusable |
Fits Standing Seams | Yes |
For Roof Orientation | Flat, Inclined |
Brand and Series | PROTECTA(R) |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Clamp Compatible Seam | Standing Seam |
Anchor Base Attachment Style | Clamp |
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, Clamp Compatible Seam Standing Seam, Length 3 ft, Number of Clamps Not Applicable, Attachment Point SRL Bracket, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Clamp-On, Weight Capacity 420 lb, Anchor Base Attachment Style Clamp, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- 3M Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2 (3PB40-4JG12)
- LABELMASTER NFPA Diamond Sign, 15inx15in, Vinyl (H-L96R)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S29EP-58-009)
- 3M Roof Top Anchor (2100138)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Anchor, Silver (2104816)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Tie-Off Adaptor, Cable (5900560)
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- 3M Anchorage Connectors