Shop All Quick Change Discs
3M
Roloc Disc TSM 777F, 3 in 60 YF-weight,
Mfr # 777F
Zoro # G6141727
product price: $259.99
/pk 200, $1.30/ea
Free Shipping & Returns
$259.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System Resin
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6141727
- UPC # 00051111502587
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Roloc Disc TSM 777F,3",60 YF-Wt,PK200 |
Attaching System | Resin |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Color | Orange |
Application | Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding |
Flex Type | L-flex |
Splice Type | Lap Unskived |
Back Color | Brown |
Description
Roloc Disc TSM 777F,3 In.,60 YF-Wt,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Stikit Gold Sheet Roll, 02597, 2 3/4 in x 30 yd, P120A (7000118775)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05150V8)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (138266)
- 3M Quick Change Disc, AlO, 3in, 24G, TR, PK50 (7000045090)
- 3M Roloc Surface Conditioning Disc, 3" (MMM7514)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK50 (7000045099)
- 3M Roloc + Holder 2, 1-1/2inx1/4 in, 5/inne (33734)
- 3M Roloc Flexible Diamond Dsc TR 6234J, 1-1/ (6234J)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- 3M Quick Change Discs