Shop All Quick Change Discs
3M
Roloc Disc TSM 777F, 2 in P120 YF-weight
Mfr # 777F
Zoro # G6141672
product price: $274.99
/pk 200, $1.37/ea
Free Shipping & Returns
$274.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System Resin
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6141672
- UPC # 00051111502563
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Roloc Disc TSM 777F,2",P120 YF-Wt,PK200 |
Attaching System | Resin |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Color | Orange |
Application | Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding |
Splice Type | Lap Unskived |
Back Color | Brown |
Flex Type | L-flex |
Description
Roloc Disc TSM 777F,2 In.,P120 YF-Wt,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- CONTINENTAL ABRASIVES 5"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-050751)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X7/8-11" 36/60G (06A512)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M Scotch Brite Roloc Surface Conditioning Discs, 3" (MMM7513)
- 3M Quick Change Disc, Cer, 2in, 80 Grit, Med, TR (7000000551)
- 3M Hookit Gold Disc, 50 Discs Per Box, 3" (MMM921)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK50 (7000045099)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- 3M Quick Change Discs