Shop All Quick Change Discs
3M
Roloc Disc TSM 777F, 2 in 60 YF-weight,
Mfr # 777F
Zoro # G6141587
product price: $241.99
/pk 200, $1.21/ea
Free Shipping & Returns
$241.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System Resin
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6141587
- UPC # 00051111502532
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Roloc Disc TSM 777F,2",60 YF-Wt,PK200 |
Attaching System | Resin |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Color | Orange |
Application | Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding |
Back Color | Brown |
Flex Type | L-flex |
Splice Type | Lap Unskived |
Description
Roloc Disc TSM 777F,2 In.,60 YF-Wt,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 3/8" Arbor Hole (15762)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552870)
- PFERD 5/8-11 Replacement Threaded Nut for - 4-1/2" - 7" HP and Temp.-Resistant Fiber Disc Backing Pad (42071)
- 3M Roloc Disc Pad TR 82879, Soft 3 in 5/8-11 Internal, 5/pk (82879)
- 3M ROLOC DISC 40 GRIT 2" 25/CARTON (3M36525)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- 3M Quick Change Disc, AlO, 3in, 36G, TR, PK50 (7000045093)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- 3M Quick Change Discs