Shop All Quick Change Discs
3M
Roloc Disc TS 777F, 2 in 50 YF-weight, 5
Mfr # 777F
Zoro # G6141438
product price: $229.99
/pk 200, $1.15/ea
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attaching System Resin
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6141438
- UPC # 00051144767465
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Roloc Disc TS 777F,2",50 YF-Wt,PK200 |
Attaching System | Resin |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Color | Orange |
Application | Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding |
Flex Type | L-flex |
Splice Type | Lap Unskived |
Back Color | Brown |
Description
Roloc Disc TS 777F,2 In.,50 YF-Wt,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALI Seamless-Edge Angled Sanding Sponge (306797)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- 3M 2 X 5/8" TAPERED 80G ROLOC BRISTLE DISC (3M18732)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- 3M Quick Change Disc, AlO, 2in, 80G, TSM, PK50 (7000119019)
- 3M Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box (MMM02091)
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- 3M Flex Diamond Disc, 3in, 74 Micron, TR, PK5 (60650023249)
- STANDARD ABRASIVES TSM Surface Condit, FE Disc, 2", VFN, PK50 (840333)
- 3M Quick Change Discs