Shop All Quick Change Discs
3M
Roloc Disc TR 777F, 3 in 50 YF-weight, 5
Mfr # 777F
Zoro # G6141471
product price: $291.99
/pk 200, $1.46/ea
Free Shipping & Returns
$291.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System Resin
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6141471
- UPC # 00051144766321
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Roloc Disc TR 777F,3",50 YF-Wt,PK200 |
Attaching System | Resin |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Color | Orange |
Application | Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding |
Flex Type | L-flex |
Splice Type | Lap Unskived |
Back Color | Brown |
Description
Roloc Disc TR 777F,3 In.,50 YF-Wt,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020546)
- NORTON ABRASIVES Precision Sharp File, Sq, S/O, Gray, Crs (61463687750)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497069)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 320 (08834144459)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- 3M Quick Change Disc, AlO, 2in, 100G, TR, PK50 (7000000385)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 4" (MMM7483)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- 3M Quick Change Discs