Shop All Quick Change Discs
3M
Roloc Disc TR 777F, 1-1/2 in 50 YF-weigh
Mfr # 777F
Zoro # G6141410
product price: $355.99
/pk 500, $0.71/ea
Free Shipping & Returns
$355.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System Resin
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6141410
- UPC # 00051144766277
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Roloc Disc TR 777F,1-1/2",50 YF-Wt,PK500 |
Attaching System | Resin |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Color | Orange |
Application | Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding |
Splice Type | Lap Unskived |
Flex Type | L-flex |
Back Color | Brown |
Description
Roloc Disc TR 777F,1-1/2 In.,50 YF-Wt,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- CLESCO QC-1420-8 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420-8)
- ALC Lens for 40391, 33" x 15.50", 1/8" Thick (11647)
- 3M Scotch-Brite Roloc Bristle Discs 120 Grit Fine White, 2" (MMM7528)
- 3M Disc Pad Holder 914, 4inx1/8inx3/8 in M1 (914)
- 3M Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk (14202)
- 3M Stikit Gold Disc Roll, 175 Discs Per Roll, 6" (MMM1435)
- 3M Quick Change Disc, AlO, 3in, 240G, TR, PK50 (7000045106)
- 3M D/F Cool Run Disc Pad, 3" Dia., Med, PK5 (7010309116)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (66261138670)
- 3M Quick Change Discs