Shop All Quick Change Discs
3M
Roloc Disc TR 777F, 1-1/2 in 36 YF-weigh
Mfr # 777F
Zoro # G6141499
Free Shipping & Returns
$424.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attaching System Resin
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6141499
- UPC # 00051144766260
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Roloc Disc TR 777F,1-1/2",36 YF-Wt,PK500 |
Attaching System | Resin |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Color | Orange |
Back Color | Brown |
Splice Type | Lap Unskived |
Flex Type | L-flex |
Application | Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding |
Description
Roloc Disc TR 777F,1-1/2 In.,36 YF-Wt,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF70)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Fill, 5/8"-11 UNC Nut (13085)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- 3M Quick Change Disc, AlO, 2in, 150G, TR, PK50 (7000119021)
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- 3M Quick Change Disc, AlO, 2in, 24G, TR, PK50 (7000028183)
- 3M Disc Roll, 49913, 5XNHX175, P180,216U, STIKI (7000028128)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M 3M„¢ Scotch-Brite„¢ High Strength Disc 6" x 1/2" Aluminum Oxide A VFN (7100096111)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Med, TS (59282)
- 3M Quick Change Discs