Shop All Quick Change Discs
3M
Roloc Disc Pad TS and TSM 77740, Med 4in 1/4-20internal, 5/pk
Mfr # 77740
Zoro # G5143822
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TS and TSM
- Grade Medium
- Max RPM 12,000 rpm
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 77740
- Zoro # G5143822
- UPC # 00051144777402
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Disc Pad |
Attaching System | TS and TSM |
Grade | Medium |
Max RPM | 12,000 rpm |
Density | Medium |
Description
Rlc Disc Pd TS And TSM 77740,Med 4in,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE S (59875)
- STANDARD ABRASIVES Specialty Mandrel, 1/4in Shank (700143)
- UNITED ABRASIVES/SAIT SAIT 95175 Hook & Loop Soft Interface Pads 5", 1-Pack (95175)
- 3M Quick Change Disc, AlO, 2in, 80G, TSM, PK50 (7000119019)
- 3M Roloc Disc Pad TR 82879, Soft 3 in 5/8-11 Internal, 5/pk (82879)
- 3M DISC CLEAN STRIP XT PRO 4" SCOTCH-BRITE (3M21552)
- 3M Quick Change Disc, Cer, 2in, 80 Grit, Med, TR (7000000551)
- 3M Roloc Disc Pad Assembly, 3" (MMM5540)
- 3M Quick Change Disc, AlO, 1in, 36G, TR, PK50 (7000045092)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- 3M Quick Change Discs