Shop All Quick Change Discs
3M
Roloc Disc Pad TS and TSM 28578, Hard 4in
Mfr # 28578
Zoro # G6141252
product price: $185.99
/pk 5, $37.20/ea
Free Shipping & Returns
$185.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TS and TSM
- Max RPM 12,000 rpm
- Density Hard
- Style Back-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28578
- Zoro # G6141252
- UPC # 00051141285788
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Disc Pad |
Attaching System | TS and TSM |
Max RPM | 12,000 rpm |
Density | Hard |
Style | Back-Up |
Description
Roloc Dsc Pad TS/TSM 28578,Hard 4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17612)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443003)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- NORTON ABRASIVES Abrasive Roll, 4" W x 30 ft.L, 180 to 360G (66261058360)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- 3M Roloc PSA Disc Pad 85287, 2 in, 50/pk (85287)
- 3M Stikit Gold Disc Roll, 175 Discs Per Roll, 6" (MMM1435)
- 3M Quick Change Disc, AlO, 1in, 36G, TR, PK50 (7000045092)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- MIRKA Trim-Kut Grinding Disc 5" P24 (63-500-024)
- 3M Quick Change Discs