Shop All Quick Change Discs
3M
Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk
Mfr # 83242
Zoro # G5144008
product price: $154.99
/pk 5, $31.00/ea
Free Shipping & Returns
$154.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grade Medium
- Max RPM 12,000 rpm
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 83242
- Zoro # G5144008
- UPC # 00051144832422
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Disc Pad |
Attaching System | TR |
Grade | Medium |
Max RPM | 12,000 rpm |
Density | Medium |
Description
Rlc Disc Pd TR 83242,Med 4 in 5/8-11,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- DYNABRADE HookandLoopDisc, 6", Vac, 150G, PK50 (91566)
- MIRKA Gold 2.75X17.5" Plain P220, Abrasive (23-170-220)
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK50 (7000045099)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 2" (MMM7453)
- 3M Disc Roll, 49913, 5XNHX175, P180,216U, STIKI (7000028128)
- 3M Quick Change Disc, Cer, 2in, P120G, Fin, TR (7000000553)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 60G, PK100 (66261138621)
- 3M Quick Change Discs