Shop All Quick Change Discs
3M
Roloc Disc Pad TR 45179, Med 4 in 1/4-20
Mfr # 7000045281
Zoro # G6141298
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grade Medium
- Max RPM 12,000 rpm
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000045281
- Zoro # G6141298
- UPC # 00051144451791
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Disc Pad |
Attaching System | TR |
Grade | Medium |
Max RPM | 12,000 rpm |
Density | Medium |
Style | Back-Up Pad |
Description
Roloc Dsc Pad TR 45179,Med 4 In. 1/4-20,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (66261014910)
- 3M Abrasive Utility Roll, Grit P240, Maroon (7000118537)
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- 3M Scotch-Brite Roloc Bristle Discs 120 Grit Fine White, 2" (MMM7528)
- 3M Clean Sanding Disc, 6", PK200 (30761)
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- 3M Quick Change Disc, AlO, 2in, 36G, TSM, PK200 (7000119014)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- 3M Quick Change Discs