Shop All Quick Change Discs
3M
Roloc Disc Pad TR 45098, Soft 1-1/2 in 1/4-20 Internal, 5/pk
Mfr # 45098
Zoro # G5143883
product price: $118.99
/pk 5, $23.80/ea
Free Shipping & Returns
$118.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Max RPM 30,000 rpm
- Density Soft
- Style Back-Up Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45098
- Zoro # G5143883
- UPC # 00051144450985
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Rlc Disc Pad |
Attaching System | TR |
Max RPM | 30,000 rpm |
Density | Soft |
Style | Back-Up Pad |
Description
Rlc Disc Pd TR 45098,Sft 1-1/2 in 1,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- BRUSH RESEARCH MANUFACTURING BMC12S06 Mandrel Mounted Brush. 1.250" Diameter, .006SS, .125" Trim, .250" Shank Diameter (BMC12S06)
- 3M Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box (MMM02091)
- 3M DISC CLEAN STRIP XT PRO 4" SCOTCH-BRITE (3M21552)
- 3M Pad Holder, Doodlebug, 250HD 3 3/4 (7010365358)
- 3M Roloc Disc Pad TR 45097, Extra Hard 2in 1/4-20internal, 5/pk (45097)
- 3M Quick Change Disc, AlO, 3in, 36G, TSM, PK50 (7000148150)
- 3M 3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit (7000000751)
- CONTINENTAL ABRASIVES 2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2036)
- 3M Quick Change Discs