Shop All Quick Change Discs
3M
Roloc Disc Pad TR 45097, Extra Hard 2in 1/4-20internal, 5/pk
Mfr # 45097
Zoro # G5143807
product price: $123.99
/pk 5, $24.80/ea
Free Shipping & Returns
$123.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Max RPM 25,000 rpm
- Density Extra Hard
- Style Back-Up Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45097
- Zoro # G5143807
- UPC # 00051144450978
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Disc Pad |
Attaching System | TR |
Max RPM | 25,000 rpm |
Density | Extra Hard |
Style | Back-Up Pad |
Description
Roloc Disc Pd TR 45097,Extr Hrd 2in,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119511)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- MERIT Quick Change Disc, AlO, 2in, 24G, TP, PK100 (69957399773)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 120G (11159)
- 3M Disc Roll, 49913, 5XNHX175, P180,216U, STIKI (7000028128)
- 3M Quick Change Disc, AlO, 3in, 36G, TR, PK50 (7000045093)
- 3M Foam Disc, 3", 5000 Grit, PK60 (30362)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497069)
- 3M Quick Change Discs