Shop All Quick Change Discs
3M
Roloc Disc Pad TR 28714, Extra Hard 4in 5
Mfr # 28714
Zoro # G6141243
Free Shipping & Returns
$249.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Max RPM 12,000 rpm
- Density Extra Hard
- Style Back-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 28714
- Zoro # G6141243
- UPC # 00051141287140
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Disc Pad |
Attaching System | TR |
Max RPM | 12,000 rpm |
Density | Extra Hard |
Style | Back-Up |
Description
Roloc Dsc Pad TR 28714,Extra Hard,4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20161)
- ECONOLINE ABRASIVE PRODUCTS Econoline 495114 Dust Collector Cartridge (495114)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 6" x 1/4" x 7/8 (08W600)
- PFERD Small Grinding Wheel Mandrel - 1/4" Arbor Hole to 1/4" Shank (69029)
- 3M Quick Change Disc, 3 In (7000045100)
- 3M Quick Change Disc, AlO, 2in, 80G, TSM, PK50 (7000119019)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M Disc Sander 28328, 2 in .3 HP 12,000 RPM (28328)
- 3M Disc Pad Holder 905, 5in x 1/4in 5/16-24 (7000046036)
- 3M Roloc Gasket Removal Disc Pad Assembly T (07715)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- 3M Quick Change Discs