Shop All Quick Change Discs
3M
Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk
Mfr # 14202
Zoro # G5143728
product price: $146.99
/pk 5, $29.40/ea
Free Shipping & Returns
$146.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP
- Max RPM 20,000 rpm
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 14202
- Zoro # G5143728
- UPC # 00051144142026
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Disc Pad |
Attaching System | TP |
Max RPM | 20,000 rpm |
Density | Hard |
Description
Rlc Disc Pd TP 14202,Hrd 3 in 1/4-2,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24050 Stud King™ Specialty Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24050)
- DIABLO Type 1/41 Metal Cut-Off Disc for X-Lock (DBX060063101F)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- 3M Roloc Disc TR 777F, 1-1/2 in 36 YF-weigh (777F)
- 3M Roloc Disc Pad TR 45098, Soft 1-1/2 in 1/4-20 Internal, 5/pk (45098)
- 3M Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box (MMM02091)
- 3M Quick Change Disc, Cer, 2in, 60 Grit, Med, TR (7000000550)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- 3M Quick Change Discs