Shop All Quick Change Discs
3M
Roloc Disc Pad Assembly, 4"
Mfr # MMM5541
Zoro # G3355766
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Threaded
- Max RPM 12,000 rpm
- Diameter Thread: 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM5541
- Zoro # G3355766
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Diameter | Thread: 1/4"-20 |
Details
Item | Disc Pad |
Attaching System | Threaded |
Max RPM | 12,000 rpm |
Description
Roloc Disc Pad Assembly,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- 3M Fibre Disc 787C, 4inx5/8 in 36+, 25/inne (787C)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 5 pk (DCB321036S05G)
- ECONOLINE Auto Tumble Basket Kit, 12x12 In (101738G-12)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- 3M Scotch Brite Roloc Surface Conditioning Discs, 3" (MMM7513)
- 3M Roloc Gasket Removal Disc Pad Assembly T (07715)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 2" (MMM7453)
- 3M Roloc Disc Pad TR 45097, Extra Hard 2in 1/4-20internal, 5/pk (45097)
- 3M Quick Change Disc, AlO, 3in, 24G, TR, PK50 (7000045090)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- 3M Quick Change Discs