Shop All Quick Change Discs
This Product is Discontinued
3M
Roloc Disc Pack TR 982S, 2 in, 5 Pack TR (Discontinued)
Mfr # 982S
Zoro # G6141191
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Dia. 2"
- Attaching System TR
- Abrasive Material Precision Shaped Ceramic
- Max RPM 25,000 rpm
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 982S
- Zoro # G6141191
- UPC # 00051144828999
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Disc Pack |
Attaching System | TR |
Abrasive Material | Precision Shaped Ceramic |
Max RPM | 25,000 rpm |
Backing Material | Polyester |
Description
Roloc Disc Pack TR 982S,2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.