Shop All Quick Change Discs
3M
Roloc Disc Pack 985S, 5PK
Mfr # 985S
Zoro # G6141158
product price: $413.99
/pk 5, $82.80/ea
Free Shipping & Returns
$413.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 985S
- Zoro # G6141158
- UPC # 00048011182544
- Country of Origin United States
- Category Quick Change Discs
Details
Item | Disc Pack |
Attaching System | TR |
Description
Roloc Disc Pack,985S,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #80 (M-161053)
- WEILER 3" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30727)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- 3M Flex Diamond Disc, 1in, 125Micron, TR, PK10 (60650023736)
- 3M Roloc Disc TR 777F, 2 in 50 YF-weight, 5 (7000045627)
- 3M Finesse-it Roloc Finishing Disc Pad 1473 (14736)
- 3M Quick Change Disc, AlO, 2in, 36G, TR, PK50 (7000000371)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 3" (MMM7526)
- 3M DISC CLEAN STRIP XT PRO 4" SCOTCH-BRITE (3M21552)
- MERIT Quick Change Disc, 4In, 80G, Medium (08834166328)
- 3M Quick Change Discs