Shop All Filtration Accessories
This Product is Discontinued
3M
RO Membrane (Discontinued)
Mfr # 5613529
Zoro # G0335750
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Reverse Osmosis Systems
- Flow Rate 0.5 gpm
- Filter Media Carbon
- Maximum Temperature 100 Degrees F
- Shell Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5613529
- Zoro # G0335750
- UPC # 00054007967538
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Quick Connect Filter |
For Use With | Reverse Osmosis Systems |
Flow Rate | 0.5 gpm |
Filter Media | Carbon |
Maximum Temperature | 100 Degrees F |
Shell Material | Carbon |
Series | 3M High Flow |
Features | Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent High Quality Water, Replacement cartridge for 3M(TM) ScaleGard(TM) HP Reverse Osmosis Systems, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench |
Compatible Mfr. Model Number | ScaleGard HP Reverse Osmosis |
Description
Quick Connect Filter, For Use With Reverse Osmosis Systems, Reduces Bacteria, Chloramine, Cyst, Sediment, Micron Rating 0.2 micron, Flow Rate 0.5 gpm, Diameter 24 in, Overall Height 4 in, Service Life Not Available, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF, WQA, Series 3M High Flow, Compatible Mfr. Model Number ScaleGard HP Reverse Osmosis
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.